Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, Hard Sided, 100.0 qt.
Mfr # 4400030
Zoro # G4763217
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 qt.
- Material Plastic
- With Wheels Yes
- Exterior Height 18 in
- Cooler Body Type Marine Chest Cooler
Product Information
- Brand Grizzly Coolers
- MFR # 4400030
- Zoro # G4763217
- UPC # 854504006927
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 18 in |
Exterior Length | 37 in |
Exterior Width | 20 in |
Details
Capacity | 100 qt. |
Material | Plastic |
With Wheels | Yes |
Cooler Body Type | Marine Chest Cooler |
Primary Material | Plastic |
Cooler Design | Container Storage |
Body Color | White |
Lid Color | White |
Number of Cans | 96 |
Cooler Capacity | 100 qt |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Grip/Slick Feet, Molded-In Handle |
Ice Retention | Up to 7 days |
Item | Marine Chest Cooler |
Insulation | Polyurethane Foam |
Soft/Hard | Hard |
Type | Marine |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 100 qt, Exterior Length 37 in, Exterior Width 20 in, Exterior Height 18 in, Plastic, Ice Retention Up to 7 days, Body Color White, Lid Color White, Number of Cans 96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 13 FISHING 13 Fishing Rely Black 6ft 7in MH Spinning Rod (RB2S67MH)
- ESPOMAMPANY 3.75LB Chicken Manure (GM3)
- TIE DOWN ENGINEERING Tie Down 59128N Iron Root Earth Anchor 3/4" Rod x 42" L x 4" Helix Class 3-Pack of 8 (59128N)
- HARDIN Carburetor For Gas Powered T-Post Driver Jack Hammer Pickett (GPD1-JH55-1-45)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400608)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400633)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400005)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400632)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400603)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400019)
- CHAMPIONOLER 2800CFM Wind Cooler (WCM28)
- Grizzly Coolers Coolers & Hydration Packs