Shop All Industrial Caps & Plugs
Gripworks
L Caps-1.000-2.000-0.070-FE-701-89-BLACK, 25PK
Mfr # 740084
Zoro # G306899503
product price: $51.59
/pk 25, $2.06/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness 0.070" (1.78 mm)
- Inside Dia. 1.000" (25.40 mm)
- Inside Length 2.000" (50.80 mm)
- End Type Flat End (FE)
Product Information
- Brand Gripworks
- MFR # 740084
- Zoro # G306899503
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 1.000" (25.40 mm) |
Inside Length | 2.000" (50.80 mm) |
Details
Color | Black |
Wall Thickness | 0.070" (1.78 mm) |
End Type | Flat End (FE) |
Description
L Caps-1.000-2.000-0.070-FE-701-89-BLACK-PKG 25 PCS PER BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Hoem Glass Mosaic Pattern Wall Tile (ANDHOE154)
- ZORO SELECT Gasket, 100 psi, 4 In, PK10 (GASK-QC400-10G)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 7-1/4" LH Prehung Door w/Stn Nckl Hngs (2168MHCCOLLH15714)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- GRIPWORKS L Caps-0.750-3.000-0.065-FE-701-89-BLACK, 25PK (368411)
- GRIPWORKS L Caps-0.500-5.000-0.075-FE-701-89-BLACK, 10PK (470809)
- GRIPWORKS L Caps-0.375-5.000-0.075-RE-701-89-BLACK, 10PK (649210)
- GRIPWORKS L Caps-0.375-3.000-0.065-RE-701-89-BLACK, 25PK (840672)
- GRIPWORKS L Caps-0.250-2.000-0.060-RE-701-89-BLACK, 50PK (583653)
- GRIPWORKS L Caps-1.250-3.000-0.070-FE-701-89-BLACK, 10PK (720153)
- STOCKCAP SIDE PULL PLUG-PS-65-LPDE-RED, 1000PK (743871)
- Gripworks Industrial Caps & Plugs