Shop All Industrial Caps & Plugs
Gripworks
L Caps-0.375-5.000-0.075-RE-701-89-BLACK, 10PK
Mfr # 649210
Zoro # G306898612
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Dia. 0.375" (9.53mm)
- End Type Round End (RE)
- Inside Length 5.000" (127mm)
- Wall Thickness 0.075" (1.91 mm)
Product Information
- Brand Gripworks
- MFR # 649210
- Zoro # G306898612
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.375" (9.53mm) |
Inside Length | 5.000" (127mm) |
Details
Color | Black |
End Type | Round End (RE) |
Wall Thickness | 0.075" (1.91 mm) |
Description
L Caps-0.375-5.000-0.075-RE-701-89-BLACK-PKG 10 PCS PER BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5UP)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3/8", PK84 (10G210)
- SALICE Futura Undermount Drawer Slide Front Clips (A710.610)
- MIDWEST FASTENER 7/8" x 4-7/8" 316 Stainless Steel Swivel Snap Hook Shackles (35786)
- GRIPWORKS L Caps-1.250-3.000-0.070-FE-701-89-BLACK, 10PK (720153)
- GRIPWORKS L Caps-0.250-2.000-0.060-RE-701-89-BLACK, 50PK (583653)
- GRIPWORKS L Caps-0.375-3.000-0.065-RE-701-89-BLACK, 25PK (840672)
- GRIPWORKS L Caps-1.000-2.000-0.070-FE-701-89-BLACK, 25PK (740084)
- GRIPWORKS L Caps-0.500-5.000-0.075-FE-701-89-BLACK, 10PK (470809)
- GRIPWORKS L Caps-0.750-3.000-0.065-FE-701-89-BLACK, 25PK (368411)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- Gripworks Industrial Caps & Plugs