Shop All Disposable Gloves
Gripstrong Poly
Gloves, Polyethylene, L, 10000 PK, Clear
Mfr # GSPE504
Zoro # G505742150
original price:
$46.79
9% off
new price: $42.15
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Clear
- Material Polyethylene
- Length 9 1/2 in
- Standards FDA 21 CFR Part 177 - Food Handling
Product Information
- Brand Gripstrong Poly
- MFR # GSPE504
- Zoro # G505742150
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Details
Item | Gloves |
Color | Clear |
Material | Polyethylene |
Standards | FDA 21 CFR Part 177 - Food Handling |
Cuff | Beaded |
Features | GripStrong Poly® Industrial FoodSafe Polyethylene Gloves |
Language | Disposable |
Description
GripStrong Poly brand industrial gloves provide a solution for professionals and their patients who are at risk of becoming sensitive to natural rubber latex. They are ideal for short-term use applications such as food services, cleaning and other general purpose needs. The baggy, loose fit make it easy to changes gloves frequently, as recommended. Not recommended to be used around heat and/or hot surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 S)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9W, Lace Up, Brown, PR (A7264 SZ: 9W)
- AURALEX ACOUSTICS ISO-Tone (ISO-Tone™)
- TINGLEY Knee Boots, Gray, 11, Unisex, 16" H, PR (28259)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Lilac (FP-N-200-L-LAV)
- CONDOR Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Orange (53CV72)
- ANSELL Nitrile Disposable Gloves, Nitrile, M, Green (585835)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 1000 PK, White (KCC 56883)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, S (7), Green, 100 Pack (6110PF S)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (6010M)
- ANSELL Cobalt Ultra, Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Cobalt Blue (N172)
- Gripstrong Poly Gloves & Hand Protection