Shop All Tool Lanyards & Tethering
Gripps
Coil Tether Dual-Action, 5lbs
Mfr # H01069
Zoro # G810067177
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 5 lbs
- Min Length 20"
- Max Length 67"
- Standards ANSI/ISEA 121-2018
Product Information
- Brand Gripps
- MFR # H01069
- Zoro # G810067177
- UPC # 9353381000628
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Min Length | 20" |
Max Length | 67" |
Details
Item | Tool Tether |
Max. Working Load | 5 lbs |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 1-7/8in. Hole, 1in. D (CTD30)
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6248)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 7/8" (06111)
- BOSCH Oscillating Blade, Bi-Metal, 3-1/2 in Size (OSL312F)
- GRIPPS Tool Grapple With Auto-Stop (H01123)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in. L (3157)
- PROTO Tool Wrist Strap Lanyard Kit (JDR1)
- ERGODYNE Anchor Choke Strap, 3174 (3174)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Stainless Steel (LN3/641200X3Q7X)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- Gripps Tool Lanyards & Tethering