Shop All Forklift Accessories
Griphook
Forklift Lifting Hook, 8" W, 4,000 lb
Mfr # GH5SD-2
Zoro # G606879021
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13 in
- Overall Width 8 in
- Material Steel
- Load Capacity 2 ton
- Storage Height 6 in
Product Information
- Brand Griphook
- MFR # GH5SD-2
- Zoro # G606879021
- UPC # 697886000011
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13 in |
Overall Width | 8 in |
Storage Height | 6 in |
Fork Pocket Size | 5 in |
Fork Pocket Height | 1 3/4 in |
Hook Opening Size | 1 1/8 in |
Fork Pocket Width | 5 in |
Details
Material | Steel |
Load Capacity | 2 ton |
Item | Forklift Lifting Hook |
Includes | Latch |
Hook Opening | 1 4/25 in |
Style | Swivel Hook |
Lifting Angle - Maximum | 90 Degrees |
Load Capacity - Maximum | 4,000 lb |
Boom Style | Telescoping |
Number of Fork Pockets | 1 |
Hook Type | Single Swivel Hook |
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Boom Style Telescoping, Overall Height 13 in, Horizontal Reach Increments Not Applicable, Overall Width 8 in, Hook Type Single Swivel Hook, Fork Pocket Height 1 3/4 in, Fork Pocket Width 5 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Includes Latch, Material Steel, Storage Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- EGA Post Protector, 12" Fits 3" Columns (5212)
- TIMBER TUFF Log Choker Cable with 2 Tow2 Rings (TMW-38)
- DAYTON Capacity Label, PK2 (EW-56)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH6S-2)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- VESTIL Economy Telescoping Lift Boom, 4K, 24" (LM-EBT-4-24)
- VESTIL Forged Steel Forks 5K, 60", PR (F4-1.75-60)
- VESTIL Steel Hoist Single Hook Swivel Latch, 3-7/8" x 13-1/2" x 14-13/16", 4000 lb Capacity, Silver (S-FORK-4/6-SL)
- AFTERMARKET 04653-20071-71 Cylinder Seal Kit with 40 mm Rod 50 mm bore for Toyota Forklift (1-04653-20071-71)
- Griphook Forklifts & Attachments