Shop All Forklift Accessories
Griphook
Forklift Lifting Hook, 7" W, 2,000 lb
Mfr # GH4SD-1
Zoro # G206878912
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 in
- Overall Width 7 in
- Material Steel
- Load Capacity 1 ton
- Includes Latch
Product Information
- Brand Griphook
- MFR # GH4SD-1
- Zoro # G206878912
- UPC # 697886000011
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 11 in |
Overall Width | 7 in |
Fork Pocket Size | 4 in |
Storage Height | 6 in |
Hook Opening Size | 1 1/8 in |
Fork Pocket Width | 4 in |
Fork Pocket Height | 1 1/2 in |
Details
Material | Steel |
Load Capacity | 1 ton |
Item | Forklift Lifting Hook |
Includes | Latch |
Hook Opening | 1 4/25 in |
Style | Swivel Hook |
Lifting Angle - Maximum | 90 Degrees |
Hook Type | Single Swivel Hook |
Number of Fork Pockets | 1 |
Load Capacity - Maximum | 2,000 lb |
Boom Style | Telescoping |
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 2,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Boom Style Telescoping, Overall Height 11 in, Horizontal Reach Increments Not Applicable, Overall Width 7 in, Hook Type Single Swivel Hook, Fork Pocket Height 1 1/2 in, Fork Pocket Width 4 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Includes Latch, Material Steel, Storage Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- ZORO SELECT Dock Bumper, 10x6x26 In., Rubber (26W581)
- DAYTON Motor Gasket (MHGXEC83GGS)
- IDEAL WAREHOUSE INNOVATIONS Bright-Guide Aiming Strip, 24" (60-5401)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH6S-2)
- IDEAL WAREHOUSE INNOVATIONS Propane Gloves, Neoprene, 5 in. W (70-1030)
- AFTERMARKET 1FA33B6620019 34 TCM 1934 x 1612 Forklift Radiator fits Several Models (CSO90-0101)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X48, PR (F5-48)
- VESTIL Economy Telescoping Lift Boom, 8K, 24" (LM-EBT-8-24)
- ZORO SELECT Forklift Basic Head Light, Clear (10020093)
- Griphook Lifting Trucks