Shop All Diamond Saw Blades
Grip Tight Tools
7 in. Professional Segmented Cut Diamond Blade, 3PK
Mfr # B1527-3
Zoro # G909066043
product price: $73.99
/pk 3, $24.66/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Multipurpose Cuts for Concrete, Granite and Marble
- Blade Dia. 7 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Dry
Product Information
- Brand Grip Tight Tools
- MFR # B1527-3
- Zoro # G909066043
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 7 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Multipurpose Cuts for Concrete, Granite and Marble |
Cutting Type | Dry |
Rim Type | Segmented Rim |
Item | Diamond Saw Blades |
Grade | Professional |
Tool Weight | 7 lbs |
Description
7 in. Professional Segmented Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2in. (CTS40)
- OSG Spiral Point Tap Plug, 2 Flutes (1225800)
- PERFORMANCE TOOL 8-Pc Folding Star Bit Set Star Key Set, W1317 (W1317)
- REMCO Mixing Paddle, w/o Holes, Yellow, 6 x 13 In (67776)
- GRIP TIGHT TOOLS 7 in. Professional Continuous Rim Tile Cutting Diamond Blade (B1509)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade (B1540D)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Deep Turbo Cut Diamond Blade (B1538D)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade, 10PK (B1502-10)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade, 3PK (B1503-3)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade (B1557)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0400)
- Grip Tight Tools Power Saw Blades