Shop All Wood Screws
Grip-Rite
Wood Screw, #8, 1-1/4 in, Zinc Yellow Flat Head Torx Drive
Mfr # 114GCS5
Zoro # G705313082
product price: $28.15
/ea
Sold in multiples of 6 for $168.90
$168.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Drive Size T25
- Finish Zinc Yellow
Product Information
- Brand Grip-Rite
- MFR # 114GCS5
- Zoro # G705313082
- UPC # 764666680289
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Zinc Yellow |
Standards | ASTM B-117 |
Item | Wood Screw |
Description
For the most comprehensive selection of screws look for Grip-Rite Fasteners the most popular brand of fasteners in America. No matter what the project or what size the job Grip-Rite Fasteners has the optimal fastening solution available nationwide from a variety of dealers and retail establishments. There are many sizes and styles of screws available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Plain 304 Stainless Steel (U17567.031.0150)
- FASTENMASTER FastenMaster FMTLOK212-50 2.50 in. Timberlok Heavy Duty Wood Screw; 50 Pack (186651)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK10 (WWG-CLPZ-215)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0075)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Zinc Yellow Flat Head Torx Drive, 184 PK (114GCS1)
- GRIP-RITE Grip-Rite 10 lbs No. 8 x 1-0.75 in. Star Bugle Head Construction Screw, Yellow (5032730)
- GRIP-RITE Wood Screw, #8, 2-1/2 in, Bugle Head Phillips Drive, 86 PK (PTN212S1)
- GRIP-RITE Wood Screw, #17, 2 in, Bugle Head Phillips Drive, 134 PK (PTN2S1)
- GRIP-RITE Wood Screw, #7, 2 in, Flat Head Phillips Drive, 3350 PK (PTN225B)
- GRIP-RITE Wood Screw, #8, 1-5/8 in, Stainless Steel Truss Head (NMTD81581)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 249 PK (09287)
- Grip-Rite Self-Tapping Screws