Shop All Wood Screws
Grip-Rite
Wood Screw, #5, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive
Mfr # 158GS5
Zoro # G3990494
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- System of Measurement Inch
- Screw Size #5
- Drive Size #2
- Finish Zinc Yellow
- Standards ASTM C-1002
Product Information
- Brand Grip-Rite
- MFR # 158GS5
- Zoro # G3990494
- UPC # 764666109049
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Bugle |
Drive | Phillips |
Finish | Zinc Yellow |
Standards | ASTM C-1002 |
Item | Wood Screw |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job. Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 15 PK (37092)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46ABS201)
- ZORO SELECT Carriage Bolt, 5/16-18x3/4 L, Pk100 (U08320.031.0075)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 10 PK (LWLIS1250USA-010BX)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Trim Head Square Drive, 5000 PK (TH158)
- GRIP-RITE Wood Screw, #9, 3 in, Tan Stainless Steel Bugle Head Torx Drive, 309 PK (L3STT5)
- GRIP-RITE Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive (3GCS1)
- GRIP-RITE Wood Screw, #9, 3 in, Gold Stainless Steel Bugle Head Torx Drive, 309 PK (L3STGD5)
- GRIP-RITE Grip-Rite 10 lbs No. 8 x 1-0.75 in. Star Bugle Head Construction Screw, Yellow (5032730)
- GRIP-RITE Wood Screw, #6, 1 in, Bugle Head Phillips Drive, 313 PK (PTN1S1)
- BUILDRIGHT Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 300 PK (08157)
- Grip-Rite Wood Screws