Shop All Thread Cutting & Forming Screws
Grip-Rite
Thread Forming Screw, #7 x 7/16 in, Steel
Mfr # NPF7161
Zoro # G8672171
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #7
- Fastener Length 7/16 in
- Material Steel
- Materials for Use With Metal
Product Information
- Brand Grip-Rite
- MFR # NPF7161
- Zoro # G8672171
- UPC # 764666711464
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #7 |
Fastener Length | 7/16 in |
Details
System of Measurement | Inch |
Material | Steel |
Materials for Use With | Metal |
Item | Thread Forming Screw |
Description
Pro-Twist Construction Fasteners are engineered for professional-grade use in commercial industrial and residential applications. Whether the job involves drywall steel framing mobile home construction electrical or plumbing work plastering or metal roofing Pro-Twist has the optimal fastener for every situation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 18 in White Aluminum Pull Rivets 500PK (TP05095)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Steel Body, 100 PK (350806-2)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 59 PK (03842)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55420.043.0001)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (3748FW)
- NEWPORT FASTENERS Thread Forming Screw, #4-40 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (467715)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (1048ABSW)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (311507-1250)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 7000 PK (401796)
- SEACHOICE Thread Forming Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive (904)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- Grip-Rite Self-Tapping Screws