Shop All Staples
Grip-Rite
Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel
Mfr # MAXB64912
Zoro # G6437007
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1-1/2 in
- Crown Style Narrow
- Crown Width 1/4 in
- Material 18-8 Stainless Steel
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1/4 in |
Length | 1-1/2 in. |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | 18-8 Stainless Steel |
Finish | Plain |
Color | Stainless Steel |
Type | L-Style |
Description
Product details about the GRIP-RITE - MAXB64912 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - MAXB64912 Staples are designed with an 18 gauge thickness and a length of 1-1/2 inches. These dimensions, combined with the narrow crown style and a width of 1/4 inch, make these staples suitable for various general fastening tasks. The L-style design further enhances their versatility.
These staples are constructed from 18-8 stainless steel material, providing them with durability and resistance to corrosion. Their plain finish adds to their robustness while maintaining a sleek stainless steel color that blends well in most settings.
Please note that the package quantity is not specified in the provided attributes; however, it's important to ensure compatibility before purchase. The GRIP-RITE - MAXB64912 Staples' specifications make them adequate for use with staple guns designed to accommodate an 18-gauge staple of this size and style.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - MAXB64912 Staples are designed with an 18 gauge thickness and a length of 1-1/2 inches. These dimensions, combined with the narrow crown style and a width of 1/4 inch, make these staples suitable for various general fastening tasks. The L-style design further enhances their versatility.
These staples are constructed from 18-8 stainless steel material, providing them with durability and resistance to corrosion. Their plain finish adds to their robustness while maintaining a sleek stainless steel color that blends well in most settings.
Please note that the package quantity is not specified in the provided attributes; however, it's important to ensure compatibility before purchase. The GRIP-RITE - MAXB64912 Staples' specifications make them adequate for use with staple guns designed to accommodate an 18-gauge staple of this size and style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07040.037.0062)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 PK (76125)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 63/64 in Ht, 10 PK (12P614)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02842-PWR)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 1000 PK (GRL11M)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- GRIP-RITE Staples, 5/16 in Leg L, Steel, 5000 PK (GR5010516C)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1/2 in, 3/4 in, 1 in Leg L, Steel (2409944)
- GRIP-RITE Fence Staples, 9 ga, 2-1/2 in Leg L, Steel (212HGFS1)
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- Grip-Rite