Shop All Sheet Metal Screws
Grip-Rite
Sheet Metal Screw, #10 x 1-1/2 in, Wafer Head Phillips Drive
Mfr # NPWD101121
Zoro # G701258530
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Materials for Use With Wood, Metal
Product Information
- Brand Grip-Rite
- MFR # NPWD101121
- Zoro # G701258530
- UPC # 764666739918
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Materials for Use With | Wood, Metal |
Item | Sheet Metal Screw |
Description
Grip-Rite Pro-Twist No. 10 Sizes X 1-1/2 in. L Phillips Wafer Head Sheet Metal Screws 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (07858)
- STI 2 in Tamper Resistant Screw, Stainless Steel (KIT-81)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3571)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M01070.100.0035)
- GRIP-RITE Sheet Metal Screw, #10 x 3/4 in, Wafer Head Phillips Drive (NPWD10341)
- GRIP-RITE Sheet Metal Screw, #10 x 1 in, Wafer Head Phillips Drive (NPWD101001)
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/4 in, Wafer Head Phillips Drive (NPWD101141)
- GRIP-RITE Grip-Rite 1 lbs No. 14 Size x 1 in. Pro-Twist Hex Head Sheet Metal Screw, Silver (5026741)
- GRIP-RITE Sheet Metal Screw, #12-14 x 3/4 in, Galvanized Hex Head Hex Drive (112WFW1)
- GRIP-RITE Sheet Metal Screw, #7 x 7/16 in, Black Phosphate Pan Head Phillips Drive, 400 PK (716FPHS1)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08633)
- Grip-Rite Sheet Metal Screws