Shop All Roofing Nails
Grip-Rite
Roofing Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga
Mfr # 212HGRFG1
Zoro # G505268391
product price: $3.85
/ea
Sold in multiples of 12 for $46.20
$46.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 2-1/2 in
- Size 8D
- Material Steel
- Package Weight 1 lb
- Gauge 11 ga
Product Information
- Brand Grip-Rite
- MFR # 212HGRFG1
- Zoro # G505268391
- UPC # 764666163812
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 2-1/2 in |
Size | 8D |
Head Dia. | 7/16 in |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 1 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA19)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0350)
- G.L. HUYETT Undersized Key Stock Assortment, Clear Zinc Plated, 60 Pieces (DISP-KSZC060)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.080.0012)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish, 11 ga (212EGRFG1)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (112EGRFG1)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 13 ga (3HGSHG5)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 11 ga (114HGRFGBK)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10-1/4 ga (8C1)
- GRIP-RITE Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (78EGRFG1)
- GRIP-RITE Roofing Nail, 3/4 in L, 1D, Steel, Electro Galvanized Finish, 11 ga (34EGRFG1)
- Grip-Rite Roofing Nails