Shop All Roofing Nails
Grip-Rite
Roofing Nail, 12 in L, 180D, Steel, Bright Finish
Mfr # 12SPK5
Zoro # G001293439
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 12 in
- Size 180D
- Material Steel
- Finish Bright
- Package Weight 5 lb
Product Information
- Brand Grip-Rite
- MFR # 12SPK5
- Zoro # G001293439
- UPC # 764666148413
- Country of Origin Taiwan, Province of China
- Category Roofing Nails
Dimensions
Length | 12 in |
Size | 180D |
Details
Description
Grip-Rite 12D 12 in. Spike Bright Steel Nail Flat Head 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 5/16 in Ht, 25 PK (4CAN7)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (U51080.037.0001)
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- ZORO SELECT Spring P, Coiled, 5/16x1-1/2,8700lb, PK5 (U39140.031.0150)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (212EGNEO)
- GRIP-RITE Roofing Nail, 2 in L, 6D, Aluminum, Vinyl Coated Finish (2ASDG1)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 11 ga (114HGRFG1)
- GRIP-RITE Roofing Nail, 3/4 in L, 1D, Steel, Electro Galvanized Finish, 11 ga (34EGRFG1)
- GRIP-RITE Roofing Nail, 1 in L, 2D, Steel, Hot Dipped Galvanized Finish, 11 ga (1HGRFG1)
- GRIP-RITE Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (78EGRFG1)
- SWAN SECURE Nail Siding Ss 6D 5Lb (S6SND5)
- Grip-Rite Roofing Nails