Shop All Concrete Anchor Screws
Grip-Rite
Pro-Twist Concrete Screw, Hex, 100 PK
Mfr # HC44001C
Zoro # G801258577
product price: $27.99
/pk 100, $0.28/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete
- Fastener Length 4 in
- Sub-Brand Pro-Twist
- System of Measurement Inch
- Screw Size 1/4 in
Product Information
- Brand Grip-Rite
- MFR # HC44001C
- Zoro # G801258577
- UPC # 764666517578
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Fastener Length | 4 in |
Screw Size | 1/4 in |
Details
Description
Grip-Rite 1/4 in. wire X 4 in. L Slotted Hex Washer Head Concrete Screws 100 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 7/16 in Bottom W, 5/32 in Lower Step H (WWGSK09-2)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA47)
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480900)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 100 PK (FC42341C)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 100 PK (HC43141C)
- GRIP-RITE Pro-Twist Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, 100 PK (HC31341C)
- GRIP-RITE Pro-Twist Concrete Screw, #8 Dia., Wafer, 1-1/4 in L (114SDCB1)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 100 PK (HC41141C)
- GRIP-RITE Pro-Twist Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L, 100 PK (HC31141C)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 4 1/2 in L, Steel Zinc Plated, 10 PK (U70520.075.0450)
- Grip-Rite Concrete Anchor Screws