Shop All Concrete Anchor Screws
Grip-Rite
Pro-Twist Concrete Screw, Flat
Mfr # 5024017
Zoro # G509207839
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Sub-Brand Pro-Twist
Product Information
- Brand Grip-Rite
- MFR # 5024017
- Zoro # G509207839
- UPC # 764666517615
- Country of Origin China
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Pro-Twist |
Head Type | Flat |
Drive Type | Phillips |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #7, 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 7500 PK (0.MPSHL07114P17)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYSRCAM)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Yellow Finish, 10 PK (M38080.220.0001)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK (231389-100)
- GRIP-RITE Pro-Twist Concrete Screw, #8 Dia., Wafer, 1-1/4 in L (114SDCB1)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 100 PK (FC42341C)
- GRIP-RITE Pro-Twist Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, 100 PK (HC32341C)
- GRIP-RITE Pro-Twist Concrete Screw, Hex, 100 PK (HC44001C)
- GRIP-RITE Pro-Twist Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L, 100 PK (HC31141C)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 100 PK (HC43141C)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54565)
- Grip-Rite Concrete Anchor Screws