Shop All Finishing Nails
Grip-Rite
NAIL FNS BRT 6DX2"" 50#
Mfr # 6F
Zoro # G4699174
original price:
$88.99
5% off
new price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Size 6D
- Gauge 13 ga
- Length 2"
- Head Dia. 0.135 in
Product Information
- Brand Grip-Rite
- MFR # 6F
- Zoro # G4699174
- UPC # 764666143685
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 6D |
Length | 2" |
Head Dia. | 0.135 in |
Details
Finish | Bright |
Gauge | 13 ga |
Head Type | Countersunk |
Description
Grip-Rite 6D 2 in. Finishing Bright Steel Nail Cupped Head 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- MIDWEST FASTENER #12-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32044)
- TITAN FASTENERS 5/8in Flat Washer - SAE - 21/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (HGD10)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (U04104.037.0550)
- GRIP-RITE 1-1/4" 16 Ga. Straight Strip Finish Nails Smooth Shank, 1000PK (GRF16114M)
- GRIP-RITE FINISH NAILS 15GA 2-1/2in. (GRFN1540)
- GRIP-RITE 3D 1-1/8 in. Finishing Electro-Galvanized Steel Nail Round Head 1 lb (3HGFINE1)
- GRIP-RITE Grip-Rite 2.5 in. 5 Gauge Angled Strip DA Finish Nails Smooth Shank (2006656)
- GRIP-RITE 2-1/2" 15 Ga. Angled Strip FN-Style Finish Nails, 1000PK (GRFN1540M)
- GRIP-RITE 16ga 2.5 in. Ss Finish Nail (MAXB64874)
- MAZE NAILS Lb 1-1/4" Brn Trim Nail (SST3A0011177)
- Grip-Rite Finishing Nails