Shop All Finishing Nails
Grip-Rite
Nail Fns Brt 6Dx2" 1#
Mfr # 6F1
Zoro # G106711555
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Size 6D
- Gauge 13 ga
- Length 2"
- Head Type Countersunk
Product Information
- Brand Grip-Rite
- MFR # 6F1
- Zoro # G106711555
- UPC # 764666143593
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 6D |
Length | 2" |
Head Dia. | 0.135 in |
Details
Finish | Bright |
Gauge | 13 ga |
Head Type | Countersunk |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 27/64 in Ht, 400 PK (75NJ8)
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0200)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK (WHM-62-S02)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.585 in L, Steel, 50 PK (CAH2-2520-165-50)
- GRIP-RITE 4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail T-Head Head 1 lb (4CUTMAS1)
- GRIP-RITE 4D 1-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (4F1)
- GRIP-RITE FINISH NAILS 15GA 2-1/2in. (GRFN1540)
- GRIP-RITE 1-1/2" 16 Ga. Angled Strip Finish Nails 20 deg, 1000PK (GRAF112M)
- GRIP-RITE 4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (4HGF1)
- GRIP-RITE 12D 3-1/4 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (12HGF1)
- GRIP-RITE 8D 2-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (8HGF1)
- Grip-Rite Finishing Nails