Shop All Box Nails
Grip-Rite
NAIL BOX HDG 4DX1.5"" 1#
Mfr # 4HGBX1
Zoro # G7672269
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 4D
- Gauge 14 ga
- Length 1-1/2"
Product Information
Dimensions
Size | 4D |
Length | 1-1/2" |
Head Dia. | 7/32 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Gauge | 14 ga |
Shank Type | Smooth |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 100 PK (UST235734)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0050)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Stainless Steel, 18-8, Plain Finish (10326)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04087)
- GRIP-RITE Nail Brt Box 8Dx2.5" 1# (8BX1)
- GRIP-RITE Nail Box Hdg 5Dx1.75" 1# (5HGBX1)
- GRIP-RITE 4D 1-1/2 in. Box Bright Steel Nail Round Head 1 lb (4BX1)
- GRIP-RITE NAIL BOX HDG 7DX2.25"" 5# (7HGBX5)
- GRIP-RITE 10D 3 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (10HGBX1)
- GRIP-RITE NAIL BOX 10D 3"" HDG 50# (10HGBX)
- PRO-FIT BOX NAIL HDG3-1/2"" 16D5# (0057195)
- Grip-Rite Box Nails