Shop All Lag Screws
Grip-Rite
Lag Screw, #10, 3 in, Torx Drive, 1500 PK
Mfr # GRSSHW1031500
Zoro # G405303123
product price: $204.99
/pk 1500, $0.14/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T20
- Hex Size 1/4 in
- Head Dia. 0.166 in
- Head Type Hex Washer
Product Information
- Brand Grip-Rite
- MFR # GRSSHW1031500
- Zoro # G405303123
- UPC # 764666745834
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Drive Size | T20 |
Hex Size | 1/4 in |
Head Dia. | 0.166 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Lag Screw |
Head Type | Hex Washer |
Description
From the brand you know and trust Grip-Rite Structural Screws offer versatility speed and longevity in load-bearing exterior wood construction projects. Grip-Rite's exclusive Dual Drive Power head brings flexibility to the jobsite with a unique combined Hex Washer/Star Drive recess head offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. A 3-digit ICC recognized code is stamped into the head for easy spec reference and a load value chart is conveniently located on every package. As a replacement for lag screws Grip-Rite Structural Screw type 17 tip offers both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium PrimeGuard Plus coating assures Grip-Rite. Structural Screws will last throughout a project's lifetime. Get the job done right with Grip-Rite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, 5/16 in Dia., Carbon Steel Body, 850 PK (MBP-R10-8)
- MIDWEST FASTENER 1/4"-20 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07313)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 6 in, Galvanized Hex Hex Drive (A0360320600G)
- MIDWEST FASTENER M4-0.70 x 28 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71462)
- GRIP-RITE Lag Screw, 5/16 in, 5 in, Hex Torx Drive, 25 PK (GRSSHW516525)
- GRIP-RITE Lag Screw, 3/8 in, 12 in, Torx Drive, 50 PK (GRSSHW381250)
- GRIP-RITE Lag Screw, 3/8 in, 6 in, Hex Torx Drive, 50 PK (GRSSHW38650)
- GRIP-RITE Lag Screw, #9, 2-1/2 in, Torx Drive, 50 PK (GRSSHW921250)
- GRIP-RITE Lag Screw, 3/8 in, 10 in, Hex Torx Drive, 20 PK (GRSSHW381020)
- GRIP-RITE Lag Screw, 3/8 in, 8 in, Torx Drive, 50 PK (GRSSHW38850)
- ZORO SELECT Lag Screw, 5/8 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0300)
- Grip-Rite Lag Screws