Shop All Hex Head Cap Screws
Grip-Rite
Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK
Mfr # NHWNW91001GRY
Zoro # G205991490
original price:
$12.49
4% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Grip-Rite
- MFR # NHWNW91001GRY
- Zoro # G205991490
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
Grip-Rite Pro-Twist No. 9 Sizes X 1 in. L Hex Round Washer Head Sheet Metal Screws 1 lb 115 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/16" Dia., 3-1/4 in. L, 75 PK (28307)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #4 X 1/2in Solid Brass 25PK (9207119)
- ZORO SELECT A4, 5/16 in Hex Head Cap Screw, Plain Stainless Steel, 1 1/4 in L, 50 PK (U55010.031.0125)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Stainless Steel, 316, Plain Finish (U55067.031.2400)
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001WHT)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 140 PK (B01000.050.0225)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.050.0400)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (A0060320200ZYD)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (N04360.050.0075)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 14 PK (B04104.075.1200)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK (N04160.087.0150)
- Grip-Rite Hex Head Cap Screws