Shop All Staples
Grip-Rite
Fence Staples, 9 ga, 1-1/4 in Leg L, Steel, 4350 PK
Mfr # 114HGFS
Zoro # G207370750
product price: $119.99
/pk 4350, $0.03/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Leg Length 1-1/4 in
- Crown Width 1/4 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1/4 in |
Details
Item | Fence Staples |
Gauge | 9 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Description
Product details about the GRIP-RITE - 114HGFS Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 114HGFS Fence Staples are designed with a leg length of 1-1/4 inches and a crown width of 1/4 inch. These measurements make them suitable for various general fencing applications where such dimensions are required. The staples have a gauge of 9, indicating their thickness and strength, which can be beneficial in tasks requiring robust fastening solutions.
These fence staples are made from steel, providing durability and resistance to wear over time. They feature a hot dipped galvanized finish that offers additional protection against rust and corrosion, enhancing the longevity of the product even when exposed to harsh weather conditions or moisture-prone environments.
As part of the GRIP-RITE range, these fence staples maintain consistent quality standards across different batches. Their compatibility with various types of wood makes them versatile for diverse fencing projects. Please note that it's essential to consider the specific requirements of your project before choosing this product as your fastening solution.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 114HGFS Fence Staples are designed with a leg length of 1-1/4 inches and a crown width of 1/4 inch. These measurements make them suitable for various general fencing applications where such dimensions are required. The staples have a gauge of 9, indicating their thickness and strength, which can be beneficial in tasks requiring robust fastening solutions.
These fence staples are made from steel, providing durability and resistance to wear over time. They feature a hot dipped galvanized finish that offers additional protection against rust and corrosion, enhancing the longevity of the product even when exposed to harsh weather conditions or moisture-prone environments.
As part of the GRIP-RITE range, these fence staples maintain consistent quality standards across different batches. Their compatibility with various types of wood makes them versatile for diverse fencing projects. Please note that it's essential to consider the specific requirements of your project before choosing this product as your fastening solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 1/4"-28 Thread Size, 0.4 in Flange Dia., 0.515 in L, Aluminum, 10 PK (ATA2-428)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.050.0008)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-453-4)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- GRIP-RITE Fence Staples, 9 ga, 2-1/2 in Leg L, Steel (212HGFS1)
- GRIP-RITE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 5000 PK (GRN175M)
- GRIP-RITE Fence Staples, 9 ga, 1-3/4 in Leg L, Steel, 3050 PK (134HGFS)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS1)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64889)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 9/16 in Leg L, Steel, 1250 PK (50924)
- Grip-Rite