Shop All Staples
Grip-Rite
Fence Staples, 9 ga, 1-1/4 in Leg L, Steel
Mfr # 114HGFS1
Zoro # G105272088
product price: $3.85
/ea
Sold in multiples of 12 for $46.20
$46.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Leg Length 1-1/4 in
- Crown Width 1/4 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1/4 in |
Details
Item | Fence Staples |
Gauge | 9 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Description
Product details about the GRIP-RITE - 114HGFS1 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 114HGFS1 Fence Staples are designed with a gauge of 9, providing robustness and durability for various applications. The staples have a leg length of 1-1/4 inches and a crown width of 1/4 inch, dimensions that offer adequate holding power while ensuring compatibility with numerous staple guns.
Crafted from steel, these fence staples are built to withstand the rigors of outdoor use and resist corrosion over time. Their hot dipped galvanized finish further enhances their resistance to rusting and weather-related wear, making them suitable for long-term installations.
Please note that package quantity may vary depending on your specific needs or project requirements. These fence staples are compatible with most standard staple guns, offering versatility in usage across different tools and projects. Always refer to the manufacturer's instructions for proper installation procedures to maintain product integrity.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 114HGFS1 Fence Staples are designed with a gauge of 9, providing robustness and durability for various applications. The staples have a leg length of 1-1/4 inches and a crown width of 1/4 inch, dimensions that offer adequate holding power while ensuring compatibility with numerous staple guns.
Crafted from steel, these fence staples are built to withstand the rigors of outdoor use and resist corrosion over time. Their hot dipped galvanized finish further enhances their resistance to rusting and weather-related wear, making them suitable for long-term installations.
Please note that package quantity may vary depending on your specific needs or project requirements. These fence staples are compatible with most standard staple guns, offering versatility in usage across different tools and projects. Always refer to the manufacturer's instructions for proper installation procedures to maintain product integrity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 3/8 L, PK5 (WWG-CLPS-137)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1-3/4"-12, Stainless Steel (A243148000J)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 3/4 in H, Carbon Steel (WWG360625075012)
- STM Coupling Nut, 3/8"-16, Steel, Black Oxide (333672)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS)
- GRIP-RITE Fence Staples, 9 ga, 1-3/4 in Leg L, Steel, 3050 PK (134HGFS)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel, 3600 PK (112HGFS)
- GRIP-RITE Fence Staples, 9 ga, 2-1/2 in Leg L, Steel (212HGFS1)
- GRIP-RITE Fence Staples, 9 ga, 1 in Leg L, Steel (1HGFS)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS5)
- ARROW FASTENER Light Duty Staples, P22, 24 ga, Flat Crown, 5/16 in Leg L, Steel, 5000 PK (225)
- Grip-Rite