Shop All Staples
Grip-Rite
Fence Staples, 9 ga, 1-1/2 in Leg L, Steel
Mfr # 112HGFS5
Zoro # G005272119
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Leg Length 1-1/2 in
- Crown Width 1/4 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1/4 in |
Details
Item | Fence Staples |
Gauge | 9 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Description
Product details about the GRIP-RITE - 112HGFS5 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 112HGFS5 Fence Staples are designed with a leg length of 1-1/2 inches and a crown width of 1/4 inch. These measurements make the staples suitable for various general fencing applications where such dimensions are required. The gauge, which is an important factor in determining the thickness and strength of the staple, is rated at 9, indicating that these fence staples have been built to provide adequate durability.
These fence staples are made from steel, a material known for its robustness and longevity. This means they can withstand considerable pressure without bending or breaking. Additionally, they feature a hot-dipped galvanized finish which enhances their resistance to rusting and corrosion. This type of finish is particularly beneficial in outdoor settings where weather conditions can be harsh.
Please note that packaging details were not provided in the product attributes list; therefore it's recommended to check this information before purchasing. As these fence staples are constructed from steel with a hot-dipped galvanized finish, they're compatible with most standard fencing materials such as wood or vinyl panels. Their size and design make them versatile enough for use across multiple types of projects requiring secure fastening solutions.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 112HGFS5 Fence Staples are designed with a leg length of 1-1/2 inches and a crown width of 1/4 inch. These measurements make the staples suitable for various general fencing applications where such dimensions are required. The gauge, which is an important factor in determining the thickness and strength of the staple, is rated at 9, indicating that these fence staples have been built to provide adequate durability.
These fence staples are made from steel, a material known for its robustness and longevity. This means they can withstand considerable pressure without bending or breaking. Additionally, they feature a hot-dipped galvanized finish which enhances their resistance to rusting and corrosion. This type of finish is particularly beneficial in outdoor settings where weather conditions can be harsh.
Please note that packaging details were not provided in the product attributes list; therefore it's recommended to check this information before purchasing. As these fence staples are constructed from steel with a hot-dipped galvanized finish, they're compatible with most standard fencing materials such as wood or vinyl panels. Their size and design make them versatile enough for use across multiple types of projects requiring secure fastening solutions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 7000 PK (286289-7000)
- DEWALT 1/2in x 4in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head (DEW PFM1411425)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.359 in Flange Dia., 0.344 in L, Steel, 25 PK (CFH2-1032-085T-25)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel, 4350 PK (114HGFS)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- GRIP-RITE Staple 16ga 1x1 P 10M (GRP13)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS1)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel, 3600 PK (112HGFS)
- AIR LOCKER Carpet Staples, 20 ga, 5/8 in Leg L, Stainless Steel, 5000 PK (5420C)
- Grip-Rite