Shop All Staples
Grip-Rite
Fence Staples, 9 ga, 1-1/2 in Leg L, Steel
Mfr # 112HGFS1
Zoro # G205272094
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Leg Length 1-1/2 in
- Crown Width 1/4 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1/4 in |
Details
Item | Fence Staples |
Gauge | 9 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Description
Product details about the GRIP-RITE - 112HGFS1 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 112HGFS1 Fence Staples are designed with a leg length of 1-1/2 inches and a crown width of 1/4 inch. These measurements make them suitable for various general fastening tasks. The staples have a gauge size of 9, which indicates their thickness and strength, making them adequate for jobs that require robust fastening solutions.
These fence staples are made from steel, known for its durability and resistance to deformation under heavy loads. This material attribute contributes to the longevity of the product's use in different applications. Furthermore, these staples feature a hot-dipped galvanized finish. This type of coating is recognized for its ability to resist corrosion and rusting, thus enhancing the staple's lifespan even when used in moisture-prone environments.
Please note that package quantity may vary based on your specific needs or project requirements. The GRIP-RITE - 112HGFS1 Fence Staples' compatibility extends across various types of wood or similar materials due to their design and construction attributes.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 112HGFS1 Fence Staples are designed with a leg length of 1-1/2 inches and a crown width of 1/4 inch. These measurements make them suitable for various general fastening tasks. The staples have a gauge size of 9, which indicates their thickness and strength, making them adequate for jobs that require robust fastening solutions.
These fence staples are made from steel, known for its durability and resistance to deformation under heavy loads. This material attribute contributes to the longevity of the product's use in different applications. Furthermore, these staples feature a hot-dipped galvanized finish. This type of coating is recognized for its ability to resist corrosion and rusting, thus enhancing the staple's lifespan even when used in moisture-prone environments.
Please note that package quantity may vary based on your specific needs or project requirements. The GRIP-RITE - 112HGFS1 Fence Staples' compatibility extends across various types of wood or similar materials due to their design and construction attributes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 3/8 in Inside Dia (34086)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK (U51000.037.0050)
- KERR LAKESIDE 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (62C150KFC)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51566.019.0062)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel, 3600 PK (112HGFS)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64912)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 1000 PK (GRL11M)
- GRIP-RITE Fence Staples, 9 ga, 2-1/2 in Leg L, Steel (212HGFS1)
- GRIP-RITE Fence Staples, 9 ga, 1 in Leg L, Steel (1HGFS)
- GRIP-RITE Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (GRN21)
- Grip-Rite