Shop All Staples
Grip-Rite
Fence Staples, 14 ga, 3/4 in Leg L, Steel
Mfr # 34HGPNS
Zoro # G1767540
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14
- Leg Length 3/4 in
- Crown Width 3-1/6 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
Dimensions
Leg Length | 3/4 in |
Crown Width | 3-1/6 in |
Details
Item | Fence Staples |
Gauge | 14 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Description
Grip-Rite 3-1/6 in. W X 3/4 in. L Hot-Dipped Galvanized Steel Poultry Netting Staples 14 Ga. 25000 p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0037)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 200 PK (1250)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Pan Head Phillips Drive (1724PK100)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- GRIP-RITE Staples, 5/16 in Leg L, Steel, 5000 PK (GR5010516C)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 1000 PK (GRL15M)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel, 4350 PK (114HGFS)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1/2 in, 3/4 in, 1 in Leg L, Steel (2409944)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (MAXB64888)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel, 3600 PK (112HGFS)
- GARDNER BENDER Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK (GSE-310)
- Grip-Rite