Shop All Drywall Screws
Grip-Rite
Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 415 PK
Mfr # 3CDWS5
Zoro # G707370946
Sold in multiples of 6 for $100.74
$100.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Drive Size #2
- Finish Black Phosphate
- System of Measurement Inch
- Standards ASTM C-1002
Product Information
- Brand Grip-Rite
- MFR # 3CDWS5
- Zoro # G707370946
- UPC # 764666103948
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #2 |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM C-1002 |
Thread Type | Coarse |
Tip Type | Pointed |
Description
The most comprehensive selection of nails and screws look for GripRite the most popular brand of fasteners in America No matter what the project or what size the job GripRite has the optimal fastening solution There are many sizes and styles of nails available As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK632-14PHP-01)
- HOWMET AEROSPACE Blind Rivet, 3/8 in Dia., Carbon Steel Body, 600 PK (HLPP-R12-20PL)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 10 PK (71881)
- SEACHOICE Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel (59433)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive, 595 PK (212CDWS5)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (212CDWS25M)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 83 PK (3CDWS1)
- GRIP-RITE Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive (1DWS5)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDWS1)
- GRIP-RITE Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive (5023764)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive (ABY66052M)
- Grip-Rite Drywall Screws