Shop All Drywall Screws
Grip-Rite
Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive, 313 PK
Mfr # 1CDWS1
Zoro # G705273294
product price: $5.25
/pk 313, $0.02/ea
Sold in multiples of 12 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1 in
- Drive Size #2
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Grip-Rite
- MFR # 1CDWS1
- Zoro # G705273294
- UPC # 764666102712
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM C-1002 |
Thread Type | Coarse |
Tip Type | Pointed |
Description
The most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.043.9999)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0150)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.043.0300)
- ZORO SELECT Fully Threaded Rod, 6-32, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.013.1200)
- GRIP-RITE Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive, 1565 PK (1CDWS5)
- GRIP-RITE Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive (158SPCB1)
- GRIP-RITE Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive (312CDWS1)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive, 595 PK (212CDWS5)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive, 1290 PK (114ZSDS5)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114DWS25BK)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 5000 PK (07433)
- Grip-Rite Drywall Screws