Shop All Drywall Screws
Grip-Rite
Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive
Mfr # 5023553
Zoro # G703910856
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #6
- Fastener Length 1-5/8 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Grip-Rite
- MFR # 5023553
- Zoro # G703910856
- UPC # 764666105492
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Grip-Rite No. 6 x 1-5/8 in. Phillips Drywall Screws
- Pack of 5000
- Country of Origin: Taiwan
- Callout Size: No. 6
- Length: 1-5/8 in.
- Drive Style: Phillips
- Product Type: Drywall Screws
- Container Size: 50 lb.
- Point Type: Sharp
- Material: Steel
- Finish: Phosphate
- Thread Type: Fine
- Head Type: Bugle Head
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04100.031.0125)
- COBRA ANCHORS Anch Ld W/Scrws No10 (215S)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2-3/4 in L, Steel Body, 6 PK (930673)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 25 PK (54436)
- GRIP-RITE Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 83 PK (3DWS1)
- GRIP-RITE Drywall Screw, #6 x 2-1/4 in, Bugle Head Phillips Drive, 136 PK (214CDWS1)
- GRIP-RITE Drywall Screw, 2-1/2 in, Flat Head Phillips Drive (212CDW25BK)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive (2DWS25BK)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (212CDWS25M)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive, 175 PK (2CDWS1)
- GRIP-RITE Drywall Screw, #8 x 1-5/8 in, Wafer Head Phillips Drive (5027564)
- Grip-Rite Drywall Screws