Shop All Drywall Screws
Grip-Rite
Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive, 1290 PK
Mfr # 114ZSDS5
Zoro # G407370154
product price: $27.79
/pk 1290, $0.02/ea
Sold in multiples of 6 for $166.74
$166.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
Drilling Tip
- Drive Size #2
- Finish Zinc Plated
- System of Measurement Inch
- Standards ASTM C-954
- Thread Type Fine
Product Information
- Brand Grip-Rite
- MFR # 114ZSDS5
- Zoro # G407370154
- UPC # 764666205611
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Zinc Plated |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM C-954 |
Thread Type | Fine |
Tip Type | Drilling |
Description
GripRite selfdrill drywall screws are used for attaching gypsum boards to light gauge metal studs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37420.062.0001)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 5/8 in Bd L, Nylon Plain, 1/2 in OD, 10 PK (15TSP048)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0050)
- ZORO SELECT 3/4"-10 Steel Zinc Plated Finish Square Nut - Regular, 20 pk. (SQNI20750-020BX)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 415 PK (3CDWS5)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (158CDW25BK)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (212DWS25BK)
- GRIP-RITE Drywall Screw, #8 x 3 in, Phillips Drive (5024190)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114DWS25BK)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive, 5000 PK (158CDWS5M)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 50 PK (5RKR2)
- Grip-Rite Drywall Screws