Shop All Deck Screws
Grip-Rite
Deck Screw, #8 x 2-1/2 in, Bugle Head, Phillips Drive
Mfr # PTN21225M
Zoro # G206869149
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Fastener Length 2-1/2 in
- Drive Size #2
- System of Measurement Inch
- Standards ASTM B-117
- Thread Type Coarse
Product Information
- Brand Grip-Rite
- MFR # PTN21225M
- Zoro # G206869149
- UPC # 764666528505
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Details
Head Type | Bugle |
Drive | Phillips |
Item | Deck Screw |
System of Measurement | Inch |
Standards | ASTM B-117 |
Thread Type | Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0050)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (N04104.087.0650)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Phosphate Finish (EFUN-LUGS142059-4/B)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 600 PK (A04100.037.0075)
- GRIP-RITE Deck Screw, #6 x 1-5/8 in, Bugle Head, Phillips Drive (PTN158S1)
- GRIP-RITE Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (MAXS62714)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (LP212STGDBK)
- GRIP-RITE Deck Screw, #6 x 1-5/8 in, Flat Head, Phillips Drive, 147 PK (PTN158S1)
- GRIP-RITE Deck Screw, #7 x 2 in, Flat Head, Phillips Drive, 670 PK (PTN2S5)
- GRIP-RITE Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (MAXS62713)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Square Drive, 220 PK (09213)
- Grip-Rite Deck Screws