Shop All Deck Screws
Grip-Rite
Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 750 PK
Mfr # MAXS1588DS3055
Zoro # G605266747
Sold in multiples of 4 for $197.16
$197.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Drive Size T20
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Grip-Rite
- MFR # MAXS1588DS3055
- Zoro # G605266747
- UPC # 764666749276
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Drive Size | T20 |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Adjustable Jack Screw (9638958)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 12, Black Oxide, 16 mm Ht, 10 PK (M04190.200.0001)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 100 PK (U51566.025.0037)
- MIDWEST FASTENER Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (51360)
- GRIP-RITE Deck Screw, #10 x 2-1/2in, 18-8 Stainless Steel, Flat Head, Torx Drive, 82 PK (MAXS21210DS3051)
- GRIP-RITE Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 128 PK (MAXS28DS3051)
- GRIP-RITE Deck Screw, #10 x 2-1/2in, 18-8 Stainless Steel, Flat Head, Torx Drive, 410 PK (MAXS21210DS3055)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (LP312STTBK)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 215 PK (PTN312S5)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 1270 PK (LP312STBK)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 94 PK (07741)
- Grip-Rite Deck Screws