Shop All Deck Screws
Grip-Rite
Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive
Mfr # LP114STBK
Zoro # G805265939
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 1-1/4 in
- Drive Size T25
- Material Steel
- Finish Polymer Coated
Product Information
- Brand Grip-Rite
- MFR # LP114STBK
- Zoro # G805265939
- UPC # 764666724709
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | T25 |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Polymer Coated |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Thread Type | Coarse |
Description
Green exterior screw - 6-lobed star drive provides quick bit engagement and greater torque control. Countersinking bugle head prevents heads from popping out and leaves smooth finish. Extra coarse thread. Type 17 point. Features PrimeGuard Plus proprietary polymer coating that protects the fastener against corrosive elements. Lifetime Guarantee. Use on decks fencing siding and other general exterior projects. Ideal for use with pressure treated lumber cedar and redwood. Cedar and redwood have the possibility to streak or stain when used with any coated fastener. Stainless Steel fasteners are highly recommended for those species of wood. Package counts are approximate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C10)
- HUBBELL WIRING DEVICE-KELLEMS Sealing Washer, Metal Clad, Plain Finish (20509002)
- MIDWEST FASTENER 3/4" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51149)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (L3STGD5)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (212GCS10BK)
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 185 PK (MAXS1148DS3051)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 215 PK (PTN312S5)
- GRIP-RITE Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 98 PK (MAXS3TH3051)
- GRIP-RITE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 68 PK (MAXS310DS3051)
- HILLMAN Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive (967782)
- Grip-Rite Deck Screws