Shop All Deck Screws
Grip-Rite
Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 975 PK
Mfr # MAXS158TH3055
Zoro # G605266433
product price: $49.29
/pk 975, $0.05/ea
Sold in multiples of 4 for $197.16
$197.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #7
- Fastener Length 1-5/8 in
- Drive Size T15
- Material 18-8 Stainless Steel
- System of Measurement Inch
Product Information
- Brand Grip-Rite
- MFR # MAXS158TH3055
- Zoro # G605266433
- UPC # 764666748217
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-5/8 in |
Drive Size | T15 |
Details
Head Type | Trim |
Drive | Torx |
Material | 18-8 Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 4 ft, 2 in Wd, White (90595)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07624)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U34121.025.0084)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.019.0037)
- GRIP-RITE Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (MAXS62713)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 124 PK (L158STGD1)
- GRIP-RITE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (L3STGR2M)
- GRIP-RITE Deck Screw, #9 x 2 in, Flat Head, Torx Drive (LP2STTBK)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 1000 PK (L312STGR1M)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 1000 PK (L4STGR1M)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (42592)
- Grip-Rite Deck Screws