Shop All Deck Screws
Grip-Rite
Deck Screw, #6 x 2 in, Flat Head, Phillips Drive
Mfr # 2GS25BK
Zoro # G7662968
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #6
- Fastener Length 2 in
- Drive Size #2
- Finish Zinc Yellow
- System of Measurement Inch
Product Information
- Brand Grip-Rite
- MFR # 2GS25BK
- Zoro # G7662968
- UPC # 764666513952
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Finish | Zinc Yellow |
Item | Deck Screw |
System of Measurement | Inch |
Standards | ASTM C-1002 |
Thread Type | Coarse |
Description
Grip-Rite No. 6 wire X 2 in. L Phillips Bugle Head Multi-Purpose Screws 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx1" L, PK100 (U39350.007.0100)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Galvanized, 50 PK (7722HD5-PWR)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51450.120.0001)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L, 10 PK (B01000.100.0950)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (L3STGD1)
- GRIP-RITE Deck Screw, #9 x 2 in, Flat Head, Torx Drive (LP2STBK)
- GRIP-RITE Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 98 PK (MAXS3TH3051)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (L2STGD1)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 5000 PK (L158STGR5M)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (L2STGD5)
- GRK FASTENERS Deck Screw, #9 x 2 in (120990)
- Grip-Rite Deck Screws