Shop All Deck Screws
Grip-Rite
Deck Screw, #6 x 2 in, Bugle Head, Phillips Drive
Mfr # 2GS25BK
Zoro # G406978191
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Drive Size #2
- Finish Zinc Yellow
- System of Measurement Inch
- Standards ASTM C-1002
- Thread Type Coarse
Product Information
- Brand Grip-Rite
- MFR # 2GS25BK
- Zoro # G406978191
- UPC # 764666513945
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Zinc Yellow |
Item | Deck Screw |
System of Measurement | Inch |
Standards | ASTM C-1002 |
Thread Type | Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Hook and loop Strips 3-1/2 in. L 4 pk (90076)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.050.3600)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4449SS)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (1024CPG)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (158GCS5)
- GRIP-RITE Deck Screw, 2 in, Bugle Head, Torx Drive (L2STGR35M)
- GRIP-RITE Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 195 PK (MAXS158TH3051)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (L2STGD1)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (158GCS5)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (L212STGD5)
- AZEK 2.75 in. Torx TTAP Star Head Kona Metal Deck Screws, 350PK (AZ6779)
- Grip-Rite Deck Screws