Shop All Common Nails
Grip-Rite
Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga
Mfr # 10C
Zoro # G107369724
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3 in
- Penny Size 10D
- Material Steel
- Finish Bright
- Package Weight 50 lb
Product Information
- Brand Grip-Rite
- MFR # 10C
- Zoro # G107369724
- UPC # 764666131873
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Head Diameter | 5/16 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Package Weight | 50 lb |
Gauge | 9 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for GripRite the most popular brand of fasteners in America No matter what the project or what size the job GripRite has the optimal fastening solution There are many sizes and styles of nails available As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04104.031.0150)
- ZORO SELECT Lock Nut, M12-1.75, Nylon, Class 8, Zinc Plated, 300 PK (M12D985)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.050.0012)
- GRIP-RITE Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2500 PK (PTN21225M)
- GRIP-RITE Common Nail, 1-1/4 in L, Steel, Electro Galvanized Finish (5024025)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC1)
- GRIP-RITE Common Nail, 4-1/2 in L, 30D, Steel, Bright Finish, 5 ga (30C)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (6HGSTHS1)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (6HGC)
- GRIP-RITE Grip-Rite STKR18 Steel Nail Stake- pack of 10 (5614094)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish (461282)
- Grip-Rite Common Nails