Shop All Common Nails
Grip-Rite
Common Nail, 3-1/4 in L, 12D, Steel, Hot Dipped Galvanized Finish, 9 ga
Mfr # 12HGC
Zoro # G707369711
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3-1/4 in
- Penny Size 12D
- Material Steel
- Finish Hot Dipped Galvanized
- Package Weight 50 lb
Product Information
- Brand Grip-Rite
- MFR # 12HGC
- Zoro # G707369711
- UPC # 764666133549
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 3-1/4 in |
Penny Size | 12D |
Head Diameter | 5/16 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 50 lb |
Gauge | 9 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for GripRite the most popular brand of fasteners in America No matter what the project or what size the job GripRite has the optimal fastening solution There are many sizes and styles of nails available As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 250 PK (903732-PR-250)
- VELCRO BRAND Hook and loop Sticky Back 5/8 in. L 15 pk (90070)
- CALBRITE Round U-Bolt, 1/4"-20, 1 9/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S61000UB00)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-A)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Electro Galvanized Finish, 11 ga (3EGRFG5)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (114EGRFGBK)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C1)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C30BK)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- Grip-Rite Common Nails