Shop All Common Nails
Grip-Rite
Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga
Mfr # 16C1
Zoro # G106709057
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3-1/2 in
- Penny Size 16D
- Material Steel
- Finish Bright
- Gauge 8 ga
Product Information
- Brand Grip-Rite
- MFR # 16C1
- Zoro # G106709057
- UPC # 764666132023
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Head Diameter | 11/32 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Gauge | 8 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 12 mm L, 100 PK (M01230.060.0012)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04006.075.0200)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .685 in L, Steel (BTI-CAH2-3716-150/B1)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (8CUTMAS)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBX5)
- GRIP-RITE Grip-Rite GR3011M Full Round Head Framing Nail 3 x 0.120 in. (2394955)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (60HGRSPOBK)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (6HGRSSS1)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK5)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- Grip-Rite Common Nails