Shop All Common Nails
Grip-Rite
Common Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga
Mfr # 2EGRFG
Zoro # G307369777
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 2 in
- Penny Size 6D
- Material Steel
- Finish Electro Galvanized
- Package Weight 50 lb
Product Information
- Brand Grip-Rite
- MFR # 2EGRFG
- Zoro # G307369777
- UPC # 764666165090
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Head Diameter | 7/16 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 50 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for GripRite the most popular brand of fasteners in America No matter what the project or what size the job GripRite has the optimal fastening solution There are many sizes and styles of nails available As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 5 PK (79026)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 650 PK (4416CH8O)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M04114.140.0040)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Aluminum, Not Graded, Plain Finish (AL.01201303.PL.DAR)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C30BK)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 12.50 ga (114ATUL5)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga (134EGRFG)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 9 ga (112HGJST5)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 14 ga (134HGSK1)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 9 ga (10HGC5)
- GRIP-RITE Common Nail, 1-1/4 in L, Steel, Electro Galvanized Finish (5024025)
- Grip-Rite Common Nails