Shop All Common Nails
Grip-Rite
Common Nail, 18 in L, 0.75"
Mfr # STKR18
Zoro # G905340451
product price: $5.25
/ea
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Approx. Pkg. Qty. 1
- Head Type Round
Product Information
- Brand Grip-Rite
- MFR # STKR18
- Zoro # G905340451
- UPC # 764666508316
- Country of Origin China
- Category Common Nails
Dimensions
Length | 18 in |
Details
Item | Common Nail |
Approx. Pkg. Qty. | 1 |
Head Type | Round |
Description
Round stakes are mainly used to hold concrete form boards in place. They are nailed to the form boards with duplex nails. Used with manufactured form systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 3 PK (931805)
- FASTENMASTER Trmscrws & Plg Kit 2-3/4 (CXTCL234VT250SM)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 0.75 in Hex Wd, 250 PK (50NRL8)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK (SDZ10034MAXS)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (6HGSTHS1)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga (20C5)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK5)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga, 12 PK (4HGC1)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (3TFMAS)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBX5)
- Grip-Rite Common Nails