Shop All Common Nails
Grip-Rite
Common Nail, 12 in L, 180D, Steel, Bright Finish
Mfr # 12SPK
Zoro # G707369766
original price:
$85.39
new price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 12 in
- Penny Size 180D
- Material Steel
- Finish Bright
- Package Weight 50 lb
Product Information
- Brand Grip-Rite
- MFR # 12SPK
- Zoro # G707369766
- UPC # 764666148444
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 12 in |
Penny Size | 180D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for GripRite the most popular brand of fasteners in America No matter what the project or what size the job GripRite has the optimal fastening solution There are many sizes and styles of nails available As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- POWER PRO ONE Deck Screw, 5 PK (116788)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3/4 in L, 25 PK (FB3HEXB142034P25)
- DEWALT Lag Shield Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Zinc Plated, 50 PK (01205-PWR)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (6HGRSSS1)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 8 ga (16HGC)
- GRIP-RITE Common Nail, 2 in L, 6D, 18-8 Stainless Steel, 55 PK (MAXN6RSSD3041)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 11 ga (112HGRFGBK)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish, 4 ga (40HGC)
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, 9 ga (16SKR30BK)
- GRIP-RITE Common Nail, 1 in L, 12D (2394856)
- Grip-Rite Common Nails