Shop All Common Nails
Grip-Rite
Common Nail, 1 in L, 15D
Mfr # GRC12PZD
Zoro # G110458569
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Penny Size 15D
Product Information
- Brand Grip-Rite
- MFR # GRC12PZD
- Zoro # G110458569
- UPC # 764666996984
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1 in |
Penny Size | 15D |
Details
Item | Common Nail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (31571)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0350)
- ZORO SELECT Cotter Pin, 3.5mmDx60mm L, Steel, PK50 (M39350.035.0060)
- HILLMAN 50Lb 6D Brt Finish Nail (461605)
- GRIP-RITE Common Nail, 12 in L, 180D, Steel, Hot Dipped Galvanized Finish (12HGSPK)
- GRIP-RITE Grip-Rite STKR18 Steel Nail Stake- pack of 10 (5614094)
- GRIP-RITE Common Nail, 24 in L, Steel, Black Bituminous Coating Finish (STKR24)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Bright Finish, 4 ga (40C5)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (60HGRSPOBK)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC1)
- Grip-Rite Common Nails