Shop All Common Nails
Grip-Rite
Common Nail, 1-5/8 in L, Steel, Galvanized Finish
Mfr # 158BLDW5
Zoro # G607369729
product price: $17.19
/ea
Sold in multiples of 6 for $103.14
$103.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-5/8 in
- Material Steel
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Product Information
- Brand Grip-Rite
- MFR # 158BLDW5
- Zoro # G607369729
- UPC # 764666158481
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for GripRite the most popular brand of fasteners in America No matter what the project or what size the job GripRite has the optimal fastening solution There are many sizes and styles of nails available As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Trim Nail, 1-3/4 in L, 16 ga, Galvanized, Flat Head, Straight, 2000 PK (650284)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 5 PK (U55000.087.0375)
- WOODPRO FASTENERS Wood Screw, #9, 2-1/2 in, Steel Torx Drive, 2000 PK (AP9X212-2M)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 6 in Length (A0440160600U)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish (10CUTMAS)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Bright Finish, 2 ga (60C5)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC1)
- GRIP-RITE Common Nail, 10 in L, Steel, Bright Finish (5023423)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C1)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (6HGSTHS1)
- SIMPSON STRONG-TIE Hdg Nails 10D 5#Box (10D5HDG-R)
- Grip-Rite Common Nails