Shop All Common Nails
Grip-Rite
Common Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga
Mfr # 114EGRFG
Zoro # G907369757
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-1/4 in
- Penny Size 3D
- Material Steel
- Finish Electro Galvanized
- Package Weight 50 lb
Product Information
- Brand Grip-Rite
- MFR # 114EGRFG
- Zoro # G907369757
- UPC # 764666164734
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Penny Size | 3D |
Head Diameter | 7/16 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 50 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for GripRite the most popular brand of fasteners in America No matter what the project or what size the job GripRite has the optimal fastening solution There are many sizes and styles of nails available As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.025.0037)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55060.050.0012)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0200)
- MIDWEST FASTENER 1/8" x 2-1/2" Zinc Plated Steel Cotter Pins 30PK (930228)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga (2EGRFG)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP5)
- GRIP-RITE Common Nail, 24 in L, Steel, Black Bituminous Coating Finish (STKR24)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC1)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C5)
- GRIP-RITE Common Nail, 12 in L, 180D, Steel, Bright Finish (12SPK)
- ORGILL BULK NAILS Spike Hdg Spiral Shk 10in 50lb (0033272)
- Grip-Rite Common Nails