Shop All Common Nails
Grip-Rite
Common Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga
Mfr # 112SMFUR5
Zoro # G605268666
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Penny Size 4D
- Material Steel
- Finish Electro Galvanized
- Package Weight 5 lb
Product Information
- Brand Grip-Rite
- MFR # 112SMFUR5
- Zoro # G605268666
- UPC # 764666153813
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 4D |
Head Diameter | 7/16 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 5 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Round |
Description
For attaching stucco wire mesh to the exterior of the structure in preparation for the application of stucco mud. Nail with wad used with paper that does not have wadding pre-attached. Nail without wad used with paper that has wadding already attached.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Nylon, 12 PK (77132)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 41/64 in Ht, 20 PK (HNFI5075LH-020BX)
- SENCO Finish Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel, 5000 PK (A801259)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9102)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 13 ga (6F5)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C30BK)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (114EGRFGBK)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish (8HGRSSS1)
- GRIP-RITE Common Nail, 10 in L, Steel, Bright Finish (5023423)
- PRO-FIT Common Nail, 6 in L, 60D, Bright Finish (0053245)
- Grip-Rite Common Nails