Shop All Pneumatic Nails
Grip-Rite
Collated Trim Nail, 2 in L, 16 ga, Electro Galvanized, Flat Head, 20 Degrees, 1000 PK
Mfr # GRAF2M
Zoro # G305268683
product price: $20.55
/pk 1000, $0.02/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 2 in
- Gauge 16 ga
- Finish Electro Galvanized
- Collation Angle 20 Degrees
- Collation Type Glue
Product Information
- Brand Grip-Rite
- MFR # GRAF2M
- Zoro # G305268683
- UPC # 764666641068
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Trim Nail |
Gauge | 16 ga |
Finish | Electro Galvanized |
Head Type | Flat |
Collation Angle | 20 Degrees |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Grip Rite collated fasteners are designed to fit all major brands of pneumatic tools including Grip Rite tools. This complete fastener line includes: coil roofing nails collated nails construction staples and finish nails and brads. Each Grip Rite collated fastener is of the highest quality and is guaranteed not to jam when used in the tool for which it is designed. Color-coded packaging and signage takes the guesswork out of fastener selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Stainless Steel, 316, Plain Finish (U55070.075.1200)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0050)
- RED HEAD Concrete Screw, 5/16" Dia., Vertical, 1-3/4" L, Steel Zinc Plated, 25 PK (51935)
- ZORO SELECT 5/16X4 PIN COTTER ZINC (31264PC)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Round Head, 21 Degrees (MAXC62902)
- GRIP-RITE Collated Framing Nail, 3 in L, Hot Galvanized, Clipped Head, 30 Degrees (GRSP10DRHG)
- GRIP-RITE Pneumatic Nail, 2-1/2 in L, Bright (GR212131)
- GRIP-RITE Pneumatic Nail, 4-1/2 in L, Vinyl Coated (GRSP8D)
- GRIP-RITE Collated Ring Shank Nail, 3-1/4 in L, Round Head, 33 Degrees (MAXC62908)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Round Head, 21 Degrees, 5000 PK (GR07)
- DEWALT Collated Pin Nail, 1/2 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910500)
- Grip-Rite Pneumatic Nails