Shop All Pneumatic Nails
Grip-Rite
Collated Siding Nail, 1-1/4 in L, 15 Degrees
Mfr # MAXC62874
Zoro # G6436456
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Type Ring
- Shank Diameter 0.09 in
Product Information
- Brand Grip-Rite
- MFR # MAXC62874
- Zoro # G6436456
- UPC # 764666628748
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Shank Diameter | 0.09 in |
Details
Item | Collated Siding Nail |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Stainless Steel |
Collation Configuration | Coil |
Description
1-1/4"x0.09" 15-Deg Ring Shank SS Wire Coil Siding Nail 1,200/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/16" x 3/4" Brass Cotter Pins 40PK (61242)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0100)
- MIDWEST FASTENER Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK (65104)
- HERITAGE Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear (DTP-0375-1500)
- GRIP-RITE Collated Ring Shank Nail, 3-1/4 in L, Round Head, 33 Degrees (MAXC62908)
- GRIP-RITE Collated Brad Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1834M)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 28 Degrees (GRS10D)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18112)
- GRIP-RITE Collated Pin Nail, 1-3/16 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 3000 PK (GR1316PIN)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, 5000 PK (GRF18112)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 1000 PK (L12518)
- Grip-Rite Pneumatic Nails