Shop All Pneumatic Nails
Grip-Rite
Collated Ring Shank Nail, 1-1/2 in L, 15 Degrees
Mfr # MAXC62872
Zoro # G7143456
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Type Ring
- Shank Diameter 0.09 in
- Material 18-8 Stainless Steel
Product Information
- Brand Grip-Rite
- MFR # MAXC62872
- Zoro # G7143456
- UPC # 764666628724
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Shank Diameter | 0.09 in |
Details
Item | Collated Ring Shank Nail |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | 18-8 Stainless Steel |
Description
1-1/2"x0.090" 15-Degree 304 SS Ring Shank Nails 1200-Pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67904)
- PRIME-LINE Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (9086979)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8P90BDG)
- ARMOR COAT Hex Nut, 1"-8, Grade 8 (UST237816)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees (GRSP10DZH4)
- GRIP-RITE Collated Framing Nail, 3-1/2 in L, Bright, Clipped Head, 30 Degrees (GRSP16DZ)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Galvanized, Offset Round Head, 30 Degrees (GRP8RHGH1)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Offset Round Head, 28 Degrees (GRW10H1)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18114)
- GRIP-RITE Collated Brad Nail, 5/8 in L, 18 ga, Electro Galvanized, Brad Head, 5 PK (GRF1858M)
- PASLODE Collated Finishing Nail, 2-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650232)
- Grip-Rite Pneumatic Nails